In-Sure® Push-In Wire Conn, 34 4-Port Yel, 100/Box

Item #: 0783551

Cat #: 30-1034

UPC: 783250693573

$ 0.18 EA
Company wide:
13,700 in stock
Documents & Guides
Push-In Wire Connector, 4 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Yellow. Package of 100.

Overview

Push-In Wire Connector, 4 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Yellow. Package of 100.

The In-Sure™ push-in wire connector from IDEAL®. The fastest, easiest, no-twist push-in connector. Perfect for OEM lighting manufacturing, prefabricated wiring systems and other OEM and branch circuit wiring applications. The clear polycarbonate housing allows visual verification of every connection. Simply glide the wire in the low insertion force makes it easy. In-Sure™ also allows removal of the wire after the connection has been established.

Also known as: 783250693573, 30-1034, IDE301034

Specifications

Volts AC: 600
Material: Nylon
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 18 - 12
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 18 - 12
Material: Nylon
Color: Yellow