In-Sure® Push-In Wire Conn, 33 3-Port Org, 100/Box

Item #: 0783550

Cat #: 30-1033

UPC: 783250693542

$ 0.17 EA
Company wide:
15,200 in stock
Documents & Guides
Push-In Wire Connector, 3 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Orange. Package of 100.

Overview

Push-In Wire Connector, 3 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Orange. Package of 100.

The In-Sure® Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy. The color-coded shell allows for quick identification of port configuration while the clear polycarbonate housing allows for visual verification of every connection. The ergonomic design is easier to grip which means more comfortable push-in connections. The compact size makes for easy installations in even the tightest spots or shallow boxes, and the tough, flame-retardant shell stands up to the harshest environments.

Also known as: 783250693542, 30-1033, IDE301033, Wego

Specifications

Color: Orange
Volts AC: 600
Material: Nylon
Standards: California Proposition 65
Allowable Gauge Range: 18 - 12
Color: Orange
Material: Nylon
Allowable Gauge Range: 18 - 12
Volts AC: 600
Standards: California Proposition 65