In-Sure® Push-In Wire Conn, 32 2-Port Red, 100/Box

Item #: 0783548

Cat #: 30-1032

UPC: 783250693511

$ 0.16 EA
Company wide:
12,800 in stock
Documents & Guides
Push-In Wire Connector, 2 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Red. Package of 100.

Overview

Push-In Wire Connector, 2 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Red. Package of 100.
Also known as: 783250693511, 30-1032, IDE301032

Specifications

Color: Red
Volts AC: 600
Material: Nylon
Standards: California Proposition 65
Allowable Gauge Range: 18 - 12
Color: Red
Material: Nylon
Allowable Gauge Range: 18 - 12
Volts AC: 600
Standards: California Proposition 65