15 Amp, 125 Volt NEMA L5-15R Connector, Wetguard

Item #: 0783515

Cat #: 25W47-B

UPC: 078477054154

$ 40.92 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Black.

Overview

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Black.

15-Amp, 125-Volt, Locking Connector, Industrial Grade, Grounding, Wetguard, Black

Also known as: 078477054154, 25W47-B, LEV25W47B

Specifications

Type: Grounding, Connector, Wetguard
Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: L5-15R
Type: Grounding, Connector, Wetguard
Color: Black
NEMA Configuration: L5-15R
Volts AC: 120
Amps: 15