12.8rd Blk Lg Plug

Item #: 0783514

Cat #: 24W47-B

UPC: 078477053850

$ 26.19 EA
Company wide:
0 in stock
15 Amp, 125 Volt, NEMA L5-15p, 2p, 3w, Locking Plug,industrial Grade, Grounding,wetguard - Black

Overview

15 Amp, 125 Volt, NEMA L5-15p, 2p, 3w, Locking Plug,industrial Grade, Grounding,wetguard - Black

15 Amp, 125 Volt, Locking Plug, Industrial Grade, Grounding, Wetguard, Black

Also known as: 078477053850, 24W47-B, LEV24W47B

Specifications

Type: Locking Plug
Mounting: Cable
Phase: 1
Color: Black
Amps: 15
NEMA Configuration: L5-15P, WD-6
Material: Thermoplastic Vulcanizate (TPV)
Type: Locking Plug
Phase: 1
Amps: 15
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Color: Black
NEMA Configuration: L5-15P, WD-6