Line Reactor, 240V

Item #: 0783484

Cat #: KDRD24L

UPC:

$ 457.60 EA
Company wide:
0 in stock
Documents & Guides
Trans-Coil Line Reactor, 240V.

Overview

Trans-Coil Line Reactor, 240V.
Also known as: KDRD24L, TCIKDRD24L

Specifications

Phase: 3
Amps: 48
Horsepower: 15
Volts AC: 240, 208
Phase: 3
Horsepower: 15
Amps: 48
Volts AC: 240, 208