4 Gauge Tie Wire

Item #: 0783475

Cat #: 4BASOLTIEX2500

UPC:

Company wide:
0 in stock
4 AWG, Solid, Bare Aluminum Tie Wire, Soft Drawn, 2500 ft. Reel. Utility/EC Grade. Weight lbs / 1000 ft.: 38.4 lbs.

Overview

4 AWG, Solid, Bare Aluminum Tie Wire, Soft Drawn, 2500 ft. Reel. Utility/EC Grade. Weight lbs / 1000 ft.: 38.4 lbs.
Also known as: 4BASOLTIEX2500

Specifications

Length: 2500 ft
Material: Aluminum
Length: 2500 ft
Material: Aluminum