CABLEBUSHING,200A,1.81ID

Item #: 0783463

Cat #: DF2029

UPC: 708917128656

$ 248.22 EA
Company wide:
0 in stock
Documents & Guides
THB DF2029 CABLEBUSHING 200A

Overview

THB DF2029 CABLEBUSHING 200A
Also known as: 708917128656, DF2029, THBDF2029

Specifications

Amps: 200
Color: Black
Material: Neoprene
Amps: 200
Material: Neoprene
Color: Black