20A 120/277VAC B+S WIRE SP LOCK SW W

Item #: 0783349

Cat #: PS20AC1-WL

UPC: 785007196450

$ 59.84 EA
Company wide:
0 in stock
Documents & Guides
1pole Lock Switch, Back and, Side Wire, 20amp 120/277volt, White (Key can be removed in both positions)

Overview

1pole Lock Switch, Back and, Side Wire, 20amp 120/277volt, White (Key can be removed in both positions)
Also known as: 785007196450, PS20AC1-WL, PASPS20AC1WL

Specifications

Type: Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding
Amps: 20
Poles: 1
Color: White
Type: Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding
Poles: 1
Amps: 20
Color: White