Bit Extension, 12"

Item #: 0783339

Cat #: 48-28-1040

UPC: 045242122660

$ 27.97 EA
Company wide:
222 in stock
Documents & Guides
Universal QUIK-LOK Extension, Length: 12", Hex Shank Size: 7/16" ***Bit Extension Only***

Overview

Universal QUIK-LOK Extension, Length: 12", Hex Shank Size: 7/16" ***Bit Extension Only***

The 7/16 in. universal Quik-Lok extension has an innovative design that fits all 7/16 in. shanks - with or without a power-groove. The uniques design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability.

Also known as: 045242122660, 48-28-1040, MIL48281040

Features & Benefits

  • Universal Quik-Lok™ - accepts all 7/16 in. shanks
  • Impact rated, making this the most versatile extension on the market
  • Quick change of bits
  • Hardened shank for maximum durability

Specifications

Diameter: 7/16 in
Length: 12 in
Diameter: 7/16 in
Length: 12 in