SW MAINTD CNTRL 20A 120/277V (DPDT) W

Item #: 0783338

Cat #: 1226-W

UPC: 785007122640

$ 152.67 EA
Company wide:
0 in stock
Documents & Guides
Double Pole, Double Throw Switch, 20 amps, 120/277 volts, White.

Overview

Double Pole, Double Throw Switch, 20 amps, 120/277 volts, White.
Also known as: 785007122640, 1226-W, PAS1226W

Specifications

Type: Toggle Switch, NO, Manual Controller
Poles: 2
Volts AC: 120, 277
Amps: 20
Color: White
Type: Toggle Switch, NO, Manual Controller
Volts AC: 120, 277
Color: White
Poles: 2
Amps: 20