Dsn30 Recp 2pilots,microswitch

Item #: 0783294

Cat #: 63-34143-972

UPC: 784474583213

$ 396.13 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Receptacle, With Ground, Horsepower Rating 15 Hp At 600 V, (2) Auxiliary/pilot Contact, Auxiliary Switch, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom,iec, Ce, Nfpa 70e, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 14 To 8awg, Amperage Rat

Overview

Receptacle, With Ground, Horsepower Rating 15 Hp At 600 V, (2) Auxiliary/pilot Contact, Auxiliary Switch, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom,iec, Ce, Nfpa 70e, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 14 To 8awg, Amperage Rat
Also known as: 784474583213, 63-34143-972, MEL6334143972

Specifications

No Specifications Available