Bkr T6n 600a 3p T/m Ul 100p

Item #: 0783289

Cat #: T6NQ600TW

UPC: 057558253495

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Amperage Rating: 600 Amp; Voltage Rating: 600 Vac/vdc; Trip Range: 3000 - 6000 Amp; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In; Width: 470 In; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 20000 Operations; Weight: 20.900 Lb; T6nq600tw: Bkr T6n 600a 3p T/m Ul 100p Lvp

Overview

Abb; Circuit Breaker; Amperage Rating: 600 Amp; Voltage Rating: 600 Vac/vdc; Trip Range: 3000 - 6000 Amp; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In; Width: 470 In; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 20000 Operations; Weight: 20.900 Lb; T6nq600tw: Bkr T6n 600a 3p T/m Ul 100p Lvp
Also known as: 057558253495, T6NQ600TW, ABBT6NQ600TW

Specifications

No Specifications Available