Disconnect switch, Non-Fused, 60A, 3P, 600VAC, Front Operated

Item #: 0783204

Cat #: OT63F3

UPC: 417019392918

$ 159.40 EA
Company wide:
38 in stock
Documents & Guides
Non-Fused Disconnect Switch. 60 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 508. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 60 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 508. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

3-pole, front operated, base mounted, DIN-rail mountable switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle and shaft are not included

Also known as: 417019392918, OT63F3, ABBOT63F3

Specifications

Type: Disconnect Switch, Non-Fused
Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Volts AC: 600
Amps: 60
Type: Disconnect Switch, Non-Fused
Poles: 3
Volts AC: 600
Phase: 3
Mounting: Base, DIN Rail
Amps: 60