18 AWG MTW, Blue w/ Red, 500'

Item #: 0783188

Cat #: 18MTWSTRBLUREDX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
18 AWG, MTW, 30-Strand, Copper Wire, Blue w/ Red, 600V, Machine Tool Wire, 500' Spool.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Blue w/ Red, 600V, Machine Tool Wire, 500' Spool.
Also known as: 18MTWSTRBLUREDX500

Specifications

Color: Brown
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Brown
Volts AC: 600
Material: Copper
Stranding: Stranded