H2Omit Vent Drain, 2.64x1.25x1.25, Gray, Polyester

Item #: 0783179

Cat #: AVDR4NM

UPC: 783510177638

$ 93.46 EA
Company wide:
5 in stock
H2Omit Vent Drains allow accumulated water to drain out the bottom of an enclosure. This H2Omit Vent Drain, AVDR4NM item measures 2.64x1.25x1.25 with a material of Polyester colored Gray.

Overview

H2Omit Vent Drains allow accumulated water to drain out the bottom of an enclosure. This H2Omit Vent Drain, AVDR4NM item measures 2.64x1.25x1.25 with a material of Polyester colored Gray.

nVent HOFFMAN HOFAVDR4NM H2Omit Vent Drains allow accumulated water to drain out the bottom of an enclosure. The UL-approved vent drains also function as an air pressure equalizer, reducing the harmful effects of temperature-induced vacuums that could pull water and moisture into the enclosure.

Also known as: 783510177638, AVDR4NM, HOFAVDR4NM

Features & Benefits

  • Uses gravity to remove collected liquids
  • One-way mechanical shut-off when pressure is equalized prevents water and contaminants from entering the enclosure
  • Helps reduce corrosion that can limit the life of internal electrical and electronic components
  • Installs in a 7/8-inch hole in the bottom of enclosure with provided nut or in a 1/2-inch NPT/NPS threaded conduit hub
  • Installs in the bottom of mild steel, aluminum, stainless steel or non-metallic enclosures
  • Maintains the enclosure UL Type rating when properly installed
  • Stainless Steel Vent Drain
  • Corrosion-resistant polyester material with a Type 304 stainless steel sleeve
  • Non-Metallic Drain Vent
  • Corrosion-resistant polyester material

Specifications

Height: 2 in
Material: Polyester
Diameter: 1.250 in
Width: 1.250 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4
Height: 2 in
Diameter: 1.250 in
Special Program: Hoffman On Demand
Material: Polyester
Width: 1.250 in
IP/NEMA Rating: NEMA 4