35W T4 Halogen Lamp, Clear

Item #: 0783174

Cat #: S3165

UPC: 045923031656

Company wide:
0 in stock
35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 380 Lumens; Mini Candelabra Base; 120 Volt

Overview

35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 380 Lumens; Mini Candelabra Base; 120 Volt
Also known as: 045923031656, S3165, SATS3165

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Lumens: 380
Base: Mini Candelabra Screw (E11)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Wattage: 35
Lumens: 380
Color: Clear
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Base: Mini Candelabra Screw (E11)
Volts AC: 120
Dimmable: Yes