PVC Coated Conduit Body, 3/4", Type TB, Form 7 , PVC Coated

Item #: 0783141

Cat #: TB27-G

UPC: 704508411039

$ 234.59 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Body with Cover, 3/4 Inch, TB, Form 7 , PVC Coated, For Use With PVC Coated Conduit

Overview

PVC Coated Conduit Body with Cover, 3/4 Inch, TB, Form 7 , PVC Coated, For Use With PVC Coated Conduit

With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems. The Ocal® UL verified 4X conduit body, including covers with a leakproof O-ring seal, meets the latest NEMA standard for both corrosion and damage from liquids.

Also known as: 704508411039, TB27-G, OCATB27G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Iron
Diameter: 3/4 in
Material: PVC Coated Iron
Color: Gray