Fused Disconnect, 400 Amp, 3-Pole, Base & DIN Rail Mount, Class J Fuse

Item #: 0782985

Cat #: OS400J03

UPC: 417019246112

$ 2960.08 EA
Company wide:
10 in stock
Documents & Guides
Fused Disconnect Switch. 400 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 2 - 600 MCM. For use with 12 mm Shafts and Handles. Does not include Lug Kit.

Overview

Fused Disconnect Switch. 400 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 2 - 600 MCM. For use with 12 mm Shafts and Handles. Does not include Lug Kit.

Switch Fuses,Front Operated,3-pole,03 (Left Side),Class J,400 A,Handle and shaft not included,

Also known as: 417019246112, OS400J03, ABBOS400J03

Specifications

Phase: 3
Poles: 3
Type: Fused
Mounting: Base, DIN Rail
Amps: 400
Class: J
Phase: 3
Type: Fused
Amps: 400
Poles: 3
Mounting: Base, DIN Rail
Class: J