
Power Supply, 20A, 1P, 85-264VAC, 24VDC, DIN Rail Mount
Item #: 0782964
Cat #: SDN2024100C
UPC: 783472001965
$ 1208.98 EA
Company wide:
4
in stock
Documents & Guides
20 Amp, Power Supply. SDN-C Series. 1-Phase. Rated Input Voltse: 85 - 264V AC & 90 - 375V DC. Rated Output Volts: 23.5 - 28.5V DC. Rated Output Current: 20 Amps. H x W x D: 4.88" x 6.42" x 4.96".
Overview
20 Amp, Power Supply. SDN-C Series. 1-Phase. Rated Input Voltse: 85 - 264V AC & 90 - 375V DC. Rated Output Volts: 23.5 - 28.5V DC. Rated Output Current: 20 Amps. H x W x D: 4.88" x 6.42" x 4.96".
High performance specifications and extensive international certifications ensure that the SDN-C is suitable for the most extreme environments, including hazardous locations and off-shore applications. Features like wide operating temperature range, power boost capability, and adjustable output voltage ensure reliable operation in the harshest industrial environments. Parallel operation, extensive LED diagnostics, and universal AC or DC input voltage simplify installation and maintenance. For added reliability, the SDN-C power supplies can be used with the SolaHD™ Redundancy modules to provide redundant power supply operation.
Also known as: 783472001965, SDN2024100C, SOLSDN2024100C
Specifications
| Wattage: | 38 |
| Volts DC: | 24 |
| Mounting: | DIN Rail |
| Phase: | 1 |
| Amps: | 20 |
| Volts AC Range: | 85 - 264 |
| Volts DC Range: | 90 - 375, 23.500 - 28.500 |
| Wattage: | 38 |
| Mounting: | DIN Rail |
| Amps: | 20 |
| Volts DC Range: | 90 - 375, 23.500 - 28.500 |
| Volts DC: | 24 |
| Phase: | 1 |
| Volts AC Range: | 85 - 264 |