Pin & Sleeve Receptacle, 100A, 3PH 480V

Item #: 0782841

Cat #: 33-68243-C-K04

UPC: 784474610575

$ 463.67 EA
Company wide:
0 in stock
Documents & Guides
Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 10 To 2 Awg, Horsepower Rating 20 Hp At 480 V 3 Phase, Polarity 3 Pole, Ground, Short Circuit Rating 100 Kamp, Application: Metals, Quarry, Automotive And Mining Industries, Standard: Ul,csa, Nom, Iec,

Overview

Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 10 To 2 Awg, Horsepower Rating 20 Hp At 480 V 3 Phase, Polarity 3 Pole, Ground, Short Circuit Rating 100 Kamp, Application: Metals, Quarry, Automotive And Mining Industries, Standard: Ul,csa, Nom, Iec,

Meltric MEL33-68243-C-K04 DS series DECONTACTOR™ provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.

Also known as: 784474610575, 33-68243-C-K04, MEL3368243CK04

Specifications

Type: Receptacle
Poles: 3
Color: Metallic
Amps: 100
Type: Receptacle
Color: Metallic
Poles: 3
Amps: 100