5W MR11 Halogen Lamp

Item #: 0782839

Cat #: S4628

UPC: 045923046285

Company wide:
0 in stock
Documents & Guides
5 Watt; Halogen; MR11; 2000 Average rated hours; Sub Miniature 2 Pin Base; 6 Volt

Overview

5 Watt; Halogen; MR11; 2000 Average rated hours; Sub Miniature 2 Pin Base; 6 Volt
Also known as: 045923046285, S4628, SATS4628

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 20
Shape: MR11 (Mini Reflector)
Wattage: 5
Color Rendering Index (CRI): 100
Volts AC: 6
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GZ4)
Color Temperature: 2900 (Warm White)
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (GZ4)
Lumens: 20
Wattage: 5
Volts AC: 6
Light Technology: Halogen