59" Side Mounting Extrusion

Item #: 0782815
Cat #: LFM200EXT60INSDM
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Side Mounting Extrusion, 59”, LFM300, Compatible With: LFM300 59” Side 15W NW Modules.

Overview

LED Side Mounting Extrusion, 59”, LFM300, Compatible With: LFM300 59” Side 15W NW Modules.
Also known as: LFM200EXT60INSDM, ADVLFM200EXT60INSD

Specifications

Length: 59 in
Wattage: 15
Light Technology: LED
Length: 59 in
Light Technology: LED
Wattage: 15

Customer Reviews

No reviews for this product
(0)