
Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, White Cover
Item #: 0782786
Cat #: DBVME1W
UPC: 018997776464
$ 36.77 EA
Company wide:
56
in stock
Documents & Guides
1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 2-1/2". Cubic Inches: 22". White. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use with 1-1/2" Wall Systems (including Foam).
Overview
1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 2-1/2". Cubic Inches: 22". White. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use with 1-1/2" Wall Systems (including Foam).
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997776464, DBVME1W, ARLDBVME1W
Specifications
| Mounting: | Vertical |
| Material: | Plastic |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Color: | White |
| Cubic Inches: | 22 in³ |
| Mounting: | Vertical |
| Gangs: | 1 |
| Color: | White |
| Material: | Plastic |
| Depth: | 2 1/2 in |
| Cubic Inches: | 22 in³ |