Photoelectric Proximity Sensor

Item #: 0782730

Cat #: 1041411

UPC:

Company wide:
0 in stock
Documents & Guides
Photoelectric Proximity Sensor, Background Suppression, Sensing Range 20mm to 350mm, 10 to 30 VDC

Overview

Photoelectric Proximity Sensor, Background Suppression, Sensing Range 20mm to 350mm, 10 to 30 VDC

The W12-3 family features a complete range of photoelectric sensors that are enclosed in a metal housing. There are a large number of variations that are available, including proximity, retro-reflective, through-beam, special laser and clear material versions. These sensors offer many advantages over conventional optical sensors due to their reliable object detection and monitoring capabilities. Whether in packaging, pharmaceutical, or the food and beverage industries – the W12 family provides a solution for any application.

Also known as: 1041411, SIC1041411

Specifications

Type: Proximity, Background Suppression, Photoelectric
IP/NEMA Rating: IP67
Volts DC Range: 10 - 30
Type: Proximity, Background Suppression, Photoelectric
Volts DC Range: 10 - 30
IP/NEMA Rating: IP67