BRADY 25540 ELECTRICAL HAZARD SIGN

Item #: 0782703

Cat #: 25540

UPC: 754473255404

$ 11.79 EA
Company wide:
0 in stock
Documents & Guides
BRA 25540 DANGER

Overview

BRA 25540 DANGER

B-401 plastic signs from Brady® are ideal for use in light duty industrial, utility, commercial and institutional environments.

Also known as: 754473255404, 25540, BRA25540

Features & Benefits

  • Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties
  • Fiberglass is easily punched, drilled, filed or sawed
  • Gasket assures water-tight and dust-tight seal
  • Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Continuous Hinge Fiberglass Enclosures have secure seal for durability in corrosive environments. This Continuous Hinge Window Cover Enclosure 4X, A201610CHSCFGW item measures 20x16x10inch with material Fiberglass color Light Gray.
  • Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits
  • Removable hinged cover attached to body with Type 316 stainless steel hinge pin
  • Screw-cover enclosures are secured with two captivated Type 316 stainless steel slotted cover screws
  • Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure
  • Hinge pin and bail are corrosion-resistant Type 316 stainless steel

Specifications

Type: Sign
Color: Black/Red/White
Type: Sign
Color: Black/Red/White