Fuse Base

Item #: 0782668

Cat #: 70-7758-28

UPC: 782113407449

$ 130.19 EA
Company wide:
0 in stock
Documents & Guides
Fuse Base, Used With 30 Amp, 3-pole, 600v Fusible Safety Switches, NEMA 3r

Overview

Fuse Base, Used With 30 Amp, 3-pole, 600v Fusible Safety Switches, NEMA 3r
Also known as: 782113407449, 70-7758-28, CUT70775828

Specifications

Poles: 3
Mounting: Device
Amps: 30
Volts AC: 250, 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Device
Volts AC: 250, 600