PVC Coated Conduit Body, Type T, 3/4", Form 8, Iron/PVC Coated

Item #: 0782637

Cat #: T28-G1

UPC: 704508003722

$ 262.17 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Body, Type T, 3/4 Inch, Form 8, Iron/PVC Coated

Overview

PVC Coated Conduit Body, Type T, 3/4 Inch, Form 8, Iron/PVC Coated

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 704508003722, T28-G1, OCAT28G1

Specifications

Diameter: 3/4 in
Type: Type T
Material: Iron
Diameter: 3/4 in
Material: Iron
Type: Type T