PVC Coated Conduit Body, 3/4", Type T, Form 8, PVC Coated

Item #: 0782630

Cat #: T28-4X-G

UPC: 704508025526

$ 234.59 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Body, Type: T, Form 8, Material: PVC Coated Iron, Includes Cover

Overview

PVC Coated Conduit Body, Type: T, Form 8, Material: PVC Coated Iron, Includes Cover

With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems.

Also known as: 704508025526, T28-4X-G, OCAT284XG

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Iron
Diameter: 3/4 in
Material: PVC Coated Iron
Color: Gray