C-h Y48m37t45a Ept Transformer

Item #: 0782591

Cat #: Y48M37T45A

UPC: 786680011368

$ 13539.38 EA
Company wide:
0 in stock
Documents & Guides
45 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 380y/220v, 115 Degree C, Aluminum Windings

Overview

45 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 380y/220v, 115 Degree C, Aluminum Windings
Also known as: 786680011368, Y48M37T45A, CUTY48M37T45A

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 220/380Y
Volt Amps: 45kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 220/380Y