50W T4 Halogen Lamp

Item #: 0782584

Cat #: S1982

UPC: 045923019821

Company wide:
0 in stock
50 Watt; Halogen; T4; Frosted; 2000 Average rated hours; 675 Lumens; DC Bay Base; 120 Volt

Overview

50 Watt; Halogen; T4; Frosted; 2000 Average rated hours; 675 Lumens; DC Bay Base; 120 Volt
Also known as: 045923019821, S1982, SATS1982

Specifications

Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Volts AC: 120
Lumens: 675
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 50
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Color: Frosted
Wattage: 50
Light Technology: Halogen
Shape: T4 (Tubular)
Lumens: 675
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Bayonet (BA15d)