
3" PVC Fabricated Expansion Joint, Meter Riser
Item #: 0782526
Cat #: 5144043
UPC: 088700023840
$ 217.91 EA
Company wide:
23
in stock
Documents & Guides
3" PVC Fabricated Expansion Joint, Meter Riser, Length: 24"
Overview
3" PVC Fabricated Expansion Joint, Meter Riser, Length: 24"
Cantex Meter riser expansion coupling with terminal adapter is fabricated from one-piece rigid PVC material for durability. Gray colored coupler has a trade size of 3 Inch and measures 24 Inch x 4 Inch diameter. Meter riser is UL listed and CSA certified.
Also known as: 088700023840, 5144043, CTX5144043
Specifications
| Diameter: | 3 in |
| Material: | PVC |
| Diameter: | 3 in |
| Material: | PVC |