70A Fast-Acting Fuse, Current-Limiting, Class-T, 300V

Item #: 0782486

Cat #: JJN-70

UPC: 051712627702

$ 67.46 EA
Company wide:
44 in stock
Documents & Guides
70 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

70 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627702, JJN-70, BUSJJN70

Specifications

Class: T
Class: T