Milb Uc3428-xl 20a 8t Rl Ts Prov Ou

Item #: 0782480

Cat #: UC3428-XL

UPC: 784572144460

$ 437.31 EA
Company wide:
0 in stock
MLB UC3428-XL 20A 8T RL TS P

Overview

MLB UC3428-XL 20A 8T RL TS P
Also known as: 784572144460, UC3428-XL, MLBUC3428XL

Specifications

Phase: 3
Mounting: Surface
Amps: 20
Standards: California Proposition 65
Phase: 3
Amps: 20
Mounting: Surface
Standards: California Proposition 65