WALL SCONCE 1LT

Item #: 0782476

Cat #: 5076NI

UPC: 783927198493

$ 229.99 EA
Company wide:
0 in stock
Documents & Guides
WALL SCONCE 1LT

Overview

WALL SCONCE 1LT

Named after renowned Dutch architect, Hendrik Berlage, the Hendrik Collection is a gorgeous family of contemporary fixtures that honor the man who was regarded by many as the "Father of Modern architecture". Much like Berlage himself, The Hendrik Collection is regarded as an intermediary between modern and traditional styles. Classic lines are enhanced with a soft touch of current style cues to work in a number of aesthetic environments. The clean look provided by our Brushed Nickel finish is partnered with the Satin-etched cased opal glass for a fantastic pure and frosted color palate. The 1-light Hendrik Wall Sconce uses a 100-watt (max.) bulb, measures 5 " wide with a body height of 12". It is UL listed for damp location.

Also known as: 783927198493, 5076NI, KIC5076NI

Specifications

Type: Wall Bracket
Wattage: 100
Material: Steel
Type: Wall Bracket
Material: Steel
Wattage: 100