Heat Sink, D93

Item #: 0782455

Cat #: D93HS1

UPC: 786685219608

$ 54.76 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
Heat Sink. Pre-Drilled and Tapped. Matches Heat Dissipation Requirements for Relays up to 50 Amps. Specifically Designed for use with D93 Series Solid State Relays. ***D93 Series Relays must be firmly mounted to the heat sink using a suitable thermally conductive grease or thermal transfer pad (item: D93TP1)***

Overview

Heat Sink. Pre-Drilled and Tapped. Matches Heat Dissipation Requirements for Relays up to 50 Amps. Specifically Designed for use with D93 Series Solid State Relays. ***D93 Series Relays must be firmly mounted to the heat sink using a suitable thermally conductive grease or thermal transfer pad (item: D93TP1)***

Eaton’s D93 series of solidstate relays is a line of heavyduty industrial relays in the common “hockey puck” package. The removable, finger-safe cover and optional accessories make the D93 safe and easy to install in a variety of applications. Models are available in a variety of input voltages and switch types up to 75 A.

Also known as: 786685219608, D93HS1, CUTD93HS1

Specifications

Mounting: Panel
Type: Heat Sink
Amps: 50
Mounting: Panel
Amps: 50
Type: Heat Sink