#1 Square Recess 2in Power Bit

Item #: 0782379

Cat #: DW2211

UPC: 028874022119

Company wide:
0 in stock
Documents & Guides
No Documents Available
Type: Single End Screwdriving, Tip Size: #1, Tip Type: Square Recess, Material:shock-resistant Heat-treated Tool Steel

Overview

Type: Single End Screwdriving, Tip Size: #1, Tip Type: Square Recess, Material:shock-resistant Heat-treated Tool Steel

2" #1 Square Recess Power Bit, Screw Type 4 & Under, Shock Resistant Steel For Maximum Durability, Hardened Core For Extra Strength & Reduced Breakage, Heat Treated To Resist Breakage & Wear & Specially Designed To Reduce Stripping.

Also known as: 028874022119, DW2211, DEWDW2211

Specifications

Type: Insert Bit
Type: Insert Bit