Square 2 Power Bit 2" ,1-card

Item #: 0782376

Cat #: DW2212

UPC: 028874022126

Company wide:
0 in stock
Documents & Guides
Square 1 Power Bit, #2 Square, Length 2"

Overview

Square 1 Power Bit, #2 Square, Length 2"

2" #2 Square Recess Power Bit, Screw Type 6, 8 Wood, 6, 8, 10 Sheet Metal, Shock Resistant Steel For Maximum Durability, Hardened Core For Extra Strength & Reduced Breakage, Heat Treated To Resist Breakage & Wear & Specially Designed To Reduce Stripping.

Also known as: 028874022126, DW2212, DEWDW2212

Specifications

Length: 2 in
Length: 2 in