Timing Relay, Multi Function, 11-Pin, 24-48VAC, 12-48VDC, 2PDT

Item #: 0782369

Cat #: 700-HR52TU24

UPC: 662468651578

Call for price
Company wide:
2 in stock
Documents & Guides
Relay, Timing, Multi Function, 11-Pin, 24 - 48 Volt AC, 12 - 48 Volt DC, On-Delay, Off-Delay, One Shot, Repeat Cycle, Off Start, Repeat Cycle, On Start, Signal On/Off Delay, Delayed One Shot

Overview

Relay, Timing, Multi Function, 11-Pin, 24 - 48 Volt AC, 12 - 48 Volt DC, On-Delay, Off-Delay, One Shot, Repeat Cycle, Off Start, Repeat Cycle, On Start, Signal On/Off Delay, Delayed One Shot

Lower power consumption and long life. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HR general purpose timing relays feature pin-style terminals and offer multiple voltage inputs. Catalog item 700-HR52TU24 from Rockwell Automation® is a tube base dial timing relay. Its specifications include: 24-48 V AC/12-48 V DC, double pull double throw, multi-function, two timed contacts, multi-mode (six functions), and.05 s-300 hr.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468651578, 700-HR52TU24, ALB700HR52TU24

Specifications

Type: Multi-Function, Relay, Timing
Poles: 2
Mounting: Socket
Range: 300 hr
Volts DC Control Range: 12 - 48
Volts AC Control Range: 24 - 48
Type: Multi-Function, Relay, Timing
Mounting: Socket
Volts DC Control Range: 12 - 48
Poles: 2
Range: 300 hr
Volts AC Control Range: 24 - 48