#2 Square Recess 6in Power Bit

Item #: 0782367

Cat #: DW2262

UPC: 028874022621

Company wide:
0 in stock
Documents & Guides
Type: Single End Screwdriving, Tip Size: #2, Tip Type: Square Recess, Material:shock-resistant Heat-treated Tool Steel

Overview

Type: Single End Screwdriving, Tip Size: #2, Tip Type: Square Recess, Material:shock-resistant Heat-treated Tool Steel

#2 Square Recess/6" Square Recess Power Bit, Shock Resistant Tool Steel For Maximum Durability, Hardened Core For Extra Strength & Long Life, Heat Treated To Resist Breakage & Wear, For Driving Screws In A Variety Of Materials, Screw Type: 2, 3, 4.

Also known as: 028874022621, DW2262, DEWDW2262

Specifications

Type: Drill Bit, Kit
Type: Drill Bit, Kit