Power Supply, 2.3A, 160W, 3PH, 480-600VAC, 24VDC, PSS

Item #: 0782300

Cat #: PSS160D

UPC: 782116974023

$ 2077.61 EA
Company wide:
0 in stock
Documents & Guides
Power Supply, 2.3 Amp, 160 Watt, Switcher, 480 - 600 Volt AC Input, 24 Volt DC Output, 3-Phase,

Overview

Power Supply, 2.3 Amp, 160 Watt, Switcher, 480 - 600 Volt AC Input, 24 Volt DC Output, 3-Phase,

The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous operation during brief current surges of up to 150% of nominal current for components with high in-rush demands.

Also known as: 782116974023, PSS160D, CUTPSS160D

Specifications

Phase: 3
Wattage: 160
Volts DC: 24
Type: Power Supply
Mounting: DIN Rail
Amps: 2.300
Volts AC Range: 480 - 600
Phase: 3
Volts DC: 24
Mounting: DIN Rail
Volts AC Range: 480 - 600
Wattage: 160
Type: Power Supply
Amps: 2.300