Outdoor Lantern

Item #: 0782298

Cat #: V9031-79

UPC: 748066990315

Company wide:
0 in stock
Documents & Guides
Outdoor Lantern, 1 Light, 100 Watt, 120V, Base: Medium, Dimensions: 6-3/4"x14"x7-1/2" (LxWxE), Bulbs Not Included, Finish: Antique Bronze and Frosted Seedy Glass

Overview

Outdoor Lantern, 1 Light, 100 Watt, 120V, Base: Medium, Dimensions: 6-3/4"x14"x7-1/2" (LxWxE), Bulbs Not Included, Finish: Antique Bronze and Frosted Seedy Glass
Also known as: 748066990315, V9031-79, VINV903179

Specifications

Color: Antique Bronze, Frosted
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Diameter: 7 1/2 in
Length: 14 in
Mounting: Wall
Color: Antique Bronze, Frosted
Wattage: 100
Diameter: 7 1/2 in
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Length: 14 in