Wireless Occupancy Sensor

Item #: 0782290

Cat #: LRF2-OCRB-P-WH

UPC: 027557637077

Company wide:
0 in stock
Documents & Guides
Occupancy Sensor, Wireless, 3 Settings: Auto-On/Auto-Off, Auto-On Low Light/Auto-Off, Manual-On/Auto-Off. 360°, Coverage: 400 Sq. Ft., Color: White.

Overview

Occupancy Sensor, Wireless, 3 Settings: Auto-On/Auto-Off, Auto-On Low Light/Auto-Off, Manual-On/Auto-Off. 360°, Coverage: 400 Sq. Ft., Color: White.

Rocker switch returns light to your favorite light level • Slide up to brighten, down to dim (adjust light to suit any activity) • eco-dim® model available • 1000W preset dimmers have voltage compensation which maintains stable light levels, despite line voltage variations • 100% factory tested • Coordinating Claro® and Stainless Steel wallplates only available separately

Also known as: 027557637077, LRF2-OCRB-P-WH, LUTLRF2OCRBPWH

Specifications

Type: Passive Infrared (PIR)
Color: White
Angle: 360°
Type: Passive Infrared (PIR)
Angle: 360°
Color: White