20W MR16 Halogen Lamp

Item #: 0782275

Cat #: S4175

UPC: 045923041754

Company wide:
0 in stock
Documents & Guides
20 Watt; Halogen; MR16; BAB; 3000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Overview

20 Watt; Halogen; MR16; BAB; 3000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: 045923041754, S4175, SATS4175

Specifications

Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 200
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Wattage: 20
Lumens: 200
Light Technology: Halogen