DIN-Rail PS 240W 24V 3PH

Item #: 0782178

Cat #: DM 3-2410-

UPC: 047503000304

Call for price
Company wide:
0 in stock
Documents & Guides
DIN-Rail, Power Supply, 240W 24V 3PH

Overview

DIN-Rail, Power Supply, 240W 24V 3PH
Also known as: 047503000304, DM 3-2410-, ACMDM32410

Specifications

No Specifications Available