DIN-Rail PS 120W 24V 3PH

Item #: 0782175

Cat #: DM 3-2405-

UPC: 047503000298

Call for price
Company wide:
0 in stock
Documents & Guides
DIN-Rail, Power Supply, 120W 24V 3PH

Overview

DIN-Rail, Power Supply, 120W 24V 3PH
Also known as: 047503000298, DM 3-2405-, ACMDM32405

Specifications

No Specifications Available