10A, 1P, 90-264V, 24VDC, DM Slimline Power Supply

Item #: 0782165

Cat #: DM1-2410-S

UPC: 047503085493

Company wide:
0 in stock
10 Amp, Power Supply. DM Slimline Series. 1-Phase. Rated Input Voltage: 90 - 264V AC. Rated Output Voltage: 24V DC. Rated Output Current: 10 Amp (240 Watts).

Overview

10 Amp, Power Supply. DM Slimline Series. 1-Phase. Rated Input Voltage: 90 - 264V AC. Rated Output Voltage: 24V DC. Rated Output Current: 10 Amp (240 Watts).

Acme’s new flagship line of DM Series DC power supplies are an innovative solution to a vast array of control applications. Designed to provide optimal performance with a minimal impact on installation time and space. Currently available in single and three phase models from 0.6 to 20 Amps (15-480 watts) these new power supplies provide the convenience of DIN-rail mounting for a toolless installation and the versatility of a standard auto-ranging input to cover the most applications with the fewest models.

Also known as: 047503085493, DM1-2410-S, ACMDM12410S

Features & Benefits

  • All housings conveniently snap onto standard 35 mm DIN-rail assuring permanent mounting without the use of any tools
  • DC power now comes in a smaller package
  • Slimline single phase models measure as small as 32 mm wide to conserve valuable space on the DIN Rail and in the overall control cabinet
  • Universal input eliminates voltage gaps for full product application versatility

Specifications

Volts DC: 24
Amps: 10
Type: Power Supply
Phase: 1
Volts DC Range: 90 - 264
Volts DC: 24
Type: Power Supply
Volts DC Range: 90 - 264
Amps: 10
Phase: 1