50W MR16 Halogen Lamp

Item #: 0782113

Cat #: S4177

UPC: 045923041778

Company wide:
0 in stock
Documents & Guides
50 Watt; Halogen; MR16; EXN; 3000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Overview

50 Watt; Halogen; MR16; EXN; 3000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: 045923041778, S4177, SATS4177

Specifications

Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 100
Wattage: 50
Lumens: 700
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 50
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 100
Lumens: 700
Light Technology: Halogen