C-h Dh366udkw 600a 3 Pl 600v 3w Nf

Item #: 0782090

Cat #: DH366UDKW

UPC: 782114140864

$ 15339.42 EA
Company wide:
0 in stock
Documents & Guides
600 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 600 Vdc, NEMA 12, Upper Viewing Window

Overview

600 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 600 Vdc, NEMA 12, Upper Viewing Window
Also known as: 782114140864, DH366UDKW, CUTDH366UDKW

Specifications

Poles: 3
Amps: 600
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Volts AC: 600
Amps: 600
IP/NEMA Rating: NEMA 12