30W T9 Circline Fluorescent Lamp, 30K

Item #: 0782054
Cat #: S6507
UPC: 045923065071
$ 14.70 EA
Company wide:
0 in stock
30 Watt; T9; Circline Fluorescent; 3000K; Soft White; 82 CRI; 4-Pin Base

Overview

30 Watt; T9; Circline Fluorescent; 3000K; Soft White; 82 CRI; 4-Pin Base
Also known as: 045923065071, S6507, SATS6507

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1900
Wattage: 30
Material: Glass, Aluminum
Shape: T9 (Circular)
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (G10q)
Color Temperature: 3000 (Warm White)
Lumens: 1900
Material: Glass, Aluminum
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Color Rendering Index (CRI): 82
Wattage: 30
Shape: T9 (Circular)
Dimmable: No

Customer Reviews

No reviews for this product
(0)